A.R. North America
Pump, Pressure, 18.5 gpm
Mfr # RTX70
Zoro # G5654266
Free Shipping & Returns
$2,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Flow Capacity (GPM) 18.5
- RPM 1,450 RPM
- Shaft Dia. 30 mm
- Inlet Port (In.) 1 F
Explore More Products
- A.R. NORTH AMERICA Pump XMA3G30E-F17-PKG
- A.R. NORTH AMERICA Pump XWL42.15N-PKG
- A.R. NORTH AMERICA Hydraulic Base 3 Kit HYDBK3
- A.R. NORTH AMERICA Pump HYD-XW3010
- A.R. NORTH AMERICA Hydraulic Base 1 Kit HYDBK1
- A.R. NORTH AMERICA Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F 4WXX6
- A.R. NORTH AMERICA Cover, Side AR1949011
- A.R. NORTH AMERICA Cover AR4020040
- A.R. NORTH AMERICA Cover, Upper, 1/4" AL004-160148
- DAYTON Pressure Washer Pump, 3700 PSI 5ZNU0
- BRIGGS & STRATTON Pump - Pressure Washer 314441GS
- A.R. North America Pressure Washer Pumps