Pilot
Retractable Gel Roller Ball Pen, Fine 0.7 mm, Black PK12
Mfr # PIL31332
Zoro # G5664373
$18.79
7% off
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Pen Tip 0.7 mm
Explore More Products
- PILOT Pen, Gel, G-Knock Begrn, Fn, Be, PK12 31507
- PILOT Pen, G2 Rbgelxfngn, PK12 31005
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 31737
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 31457
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Purple PIL90008
- PILOT Roller Ball Gel Roller Ball Pen, Fine 0.7 mm, Black, Blue, Red PK3 PIL31023
- PILOT Pilot® Better Ballpoint Pen, Refillable, Medium, 1.0mm, Blue Ink, Dozen 36711
- PILOT PEN, RETR, BALLPT, MED, RD 30007
- PILOT Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 20/Set 31294
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 UNV168V BLK
- BIC Bic® Ultra Round Stic Grip Ballpoint Stick Pen, Medium, Blue Ink, Dozen GSMG11BE
- Pilot Pens