Marathon Motors
Capacitor-Start Pressure Washer Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM
Mfr # 056C17F5311
Zoro # G5665493
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame 145TBFR5334
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame 056C17D2072
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM 048C17D2028
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM 5KC32GN25
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame 056C17D2074
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame 056C17D5347
- MARATHON MOTORS Marathon Motors C175A, 3/4HP, 1725RPM, 115/230V, 1PH, 56 FR, DP C175A
- MARATHON MOTORS Marathon Motors, C168A, 5KC49GN0010X, 1/2HP, 1725RPM, 115/230V, 1PH, 56 FR, DP C168A
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/3 HP, 1725 RPM, 115/230V, ODP, 56C Frame G230A
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame L3710T
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame 145TBFR5327
- Marathon Motors Capacitor Start AC Motors