Fasco
HVAC 3.3 In Motor, 1/50 HP, 230V, CW
Mfr # D608
Zoro # G5671276
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Nameplate RPM 2,500
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/50
Explore More Products
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 D202
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE D137
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW D624
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 D1164
- FASCO HVAC Motor, 1/44 HP, 1550 rpm, 115V, 3.3 D105
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud D540
- FASCO D429 3.3", 9 Wattshp, 115V D429
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 71732300M
- DAYTON HVAC Motor, 1/20 HP, 3000 rpm, 115V, 3.3 71626876M
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 71633695M
- Fasco HVAC Motors