3M
Shrink Tubing, 0.187in ID, Clear, 6in, PK100
Mfr # MFP-3/16- 6"-CLEAR-10-10 PC PKS
Zoro # G5672843
Sold in multiples of 10 for $216.90
$216.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.187 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- I.D. After Shrinking 0.09 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 50ft FP301-1-50'-BLACK-SPOOL
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 HDT-4500-48"-BLACK-5 PCS
- 3M Shrink Tubing, 1.0in ID, Red, 4ft, PK24 FP301-1-48"-RED-24 PCS
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 ITCSN-2000-12"-BLACK-50 PCS
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 ITCSN-2000-48"-BLACK-5 PCS
- 3M Shrink Tubing, 6.0in ID, Black, 4ft, PK5 HDT-6000-48"-BLACK-5 PCS
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK100 EPS200-1/2-6"-BLACK-10-10 PC PKS
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK200 MW-1/4-48-Black
- 3M Replacement for 3M Ske-15/40 SKE-15/40 3M
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Blue HS359-S100-BLUE
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 HST2.0-48-2Y
- 3M Heat Shrink Tubing