Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMAA10186
Zoro #
G5678757
UPC #
649833101869
Country of Origin
China
Dimensions
Width
4 in
Height
2 in
Length
1 in
Details
Item
Wrist Rest
Color
Teal
Design
Solid Color
Material
ergoBeads(TM)
Description
Wrist Rest, Teal, Solid Color Design, ergoBeads(TM), Height 2 in, Length 1 in, Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.