Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38351-610
Zoro # G5680376
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 2.4 oz.
- Overall Height 9 15/16 in
- Number of Pieces 2
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38231-800
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi R37111-100
- ARO Air Line Lubricator, 1/2In, 156cfm, 150 psi L36341-100
- ARO Frl Combination, 1000Srs, Npt, C38121-620 C38121-620
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi R37231-100
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A TB035B-120-A
- ARO Liquidator, 8844-W1-060 8844-W1-060
- ARO Frl Combination, 1500Srs, Npt, C38221-611 C38221-611
- ARO Cart, 66554-1 66554-1
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit DEVDAD600
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) FRL802NA
- Aro Filter, Regulator, Lubricator