3M
Masking Tape, 3 in. W, PK10
Mfr # 233+/401+
Zoro # G5680446
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3 in
- Tape Length 3 in
- Shape Circle
- Material Adhesive: Rubber; Backing: Crepe Paper
Explore More Products
- 3M Masking Tape, Orange, 60 yd., PK36 2525
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case T93510112PK
- 3M Masking Tape, Tan, 48mmx55m 232
- 3M 2" Green Masking Tape 24pk 2060
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case T934221412PK
- 3M Temperature Masking, 24mm x 55m, Tan, PK36 GT400061658
- 3M Masking Tape, 6x7.25", PK50 2380
- 3M Masking Tape, 2x10.5", PK100 301+
- 3M Masking Tape, Circle, 0.2810", PK2500 501+
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Orange, 12/Case T93300312PKD
- 3M Masking Tape, 72mm W, Tan, PK12 2380
- 3M Masking Tapes