Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Air Filter, 6-3/32 x 10-13/16 in. (Discontinued)
Mfr # PA3947
Zoro # G5680525
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 13/16 in
- Width 6 3/32 in