Shop Alternate Products
This Product is Discontinued
Dayton
GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (Discontinued)
Mfr # 24C177
Zoro # G5685267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Continuous
- Voltage 208-230V AC
- Motor Efficiency Group Standard Efficient
- Overall Length 10 13/16 in
- Frame 56