- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 750
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 750 (Discontinued)
Mfr # PTL-1-423
Zoro # G5687936
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1/4"
- Label Width 1/4 in
- Length 1/4"
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-1-423
-
Zoro #
G5687936
- UPC # 662820183013
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Label Width | 1/4 in |
Length | 1/4" |
Label Height | 1/4 in |
Height | 1/4" |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1/4 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 750 |
For Use With | TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers |
Background Color | White |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Application | Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Rating Plates |
Adhesive | Yes |
Tape Format | Die Cut - Tag |
Legend | No Legend |
Indoor/Outdoor Usage | Outdoor |
Label Color | White |
For Print Method | Thermal-Transfer |
Label Finish | Gloss |
Inkjet Printable | No |
Label Thickness | 0.003 in |
Maximum Service Temperature | 230 Degrees F |
Labels per Row | 1 |
Number of Labels | 750 |
Minimum Service Temperature | -70 Degrees F |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
Adhesive Material | Acrylic |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Color - Blank Precut General Purpose | White |
Label Shape | Square |
Adhesive Properties | Aggressive Permanent Adhesive |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Label Material | Polyester |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Service Temp Range - Blank Precut General Purpose | -70 Degrees F - 230 Degrees F |
Label Media Format | Precut Roll |
Halogen Free - Blank Precut General Purpose | Halogen Free |
Product Type | Tracking Labels |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Secondary Label Included | No |
Material Series | B-423 |
Material Properties | Halogen Free |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon M61-R6010, M71-R6000, R6010