Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTL-69-430
Zoro #
G5691436
UPC #
662820111924
Country of Origin
United States
Dimensions
Height
1/7"
Width
1/3"
Details
Color
Clear
Item
Thermal Transfer Printer Label
Legend
No Legend
Material
B-430 Clear Polyester
Metal Detectable
No
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Labels per Roll
750
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Adhesive
Permanent Acrylic
Temp. Range
-94 to 212 Degrees F
Description
Thermal Transfer Printer Label, Labels per Roll 750, Material B-430 Clear Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.