Shop Alternate Products
This Product is Discontinued
Crescent Jobox
Underbody Truck Box, Steel, Black, 36 in. W (Discontinued)
Mfr # 731982
Zoro # G5691822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Body Material Steel
- Includes Mounting Bracket Kit Sold Separate
- Mounting Type Underbody
- Lid Type Adjustable