Notrax
60 ft. L x PVC Foam, 9/16" Thick
Mfr # 411R0424BL
Zoro # G5694604
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
- Mat Surface Pattern Pebble
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick 511S0035BU
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick 410S0338BY
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick 510S0026YB
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick 490S0035YB
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick 415S0023BY
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick 509S0024YB
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick 518S0412YB
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick 782S0023GY
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick 410R0348GY
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick 419.78X4X10AMBK
- CONDOR 5 ft. L x Vinyl, 3/8" Thick 36VK95
- Notrax Anti-Fatigue Mats