Velvac
Blind Spot Mirror, Tripod
Mfr # 715150
Zoro # G5699793
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Total Length (In.) 21 to 32-3/4
- Includes Bracket and Hardware, Mirror Head
- Heated No
- Type Tripod
Explore More Products
- VELVAC Spot Mirror, Bent Arm 716915
- VELVAC Clamp Kit 1" 704070
- VELVAC Rplc Kit, 2020Xg Cnvx Subassy Rh 709932
- VELVAC 2020, L, C/Man, W, Exprs, 86", Bk 714603
- VELVAC 2020, R, C/Man, W, E2003,102"Bk 715408
- VELVAC Wide Angle Flat Mirror 704091
- VELVAC Rear Crossview Kit For Ford Transit 716886
- VELVAC 2020, L, H/R, H/M, E1992, 96Ltd, Bk 714475
- VELVAC 2020Ss, P, Hr/Hr, So, Expr, 93, Bk, Dr/Fend 718751
- VELVAC Truck Mirror-Left Side 708209-4
- VELVAC 2" Stick-On Convex 723050
- Velvac Automotive Exterior Accessories