Ideal
5 1/2 in Wire Stripper 22 to 16 AWG
Mfr # 45-632
Zoro # G5701202
$253.00
20% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 16 AWG
- Overall Length 5 1/2 in
- Application Stripping
- Number of Pieces 1
- Handle Material Plastic
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG 45-638
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG 45-635
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG 45-636
- IDEAL 5 in Cable Stripper 1/4 in 45-520
- IDEAL Multi Crimp/Strip Tool 45-778
- IDEAL Moveable Gripper L-1953
- IDEAL 7 3/4 in Wire Stripper 18 to 10 AWG 45-9120
- IDEAL Ideal Industries 131-45-415 10-18 Awg Solid Reflex Premium T-Stripper 131-45-415
- IDEAL CRIMP TOOL FEED-THRU MODULAR, PLUG, 894029
- CHANNELLOCK PLIER Wire Stripping 7" CL957
- BETA Heavy Duty Crimping Plier 16080005
- Ideal Crimping Tools