Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1890
Zoro # G5702934
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish Bright
Explore More Products
- OSG Jobber Drill Bit, 2.30mm, Carbide HP245-0906
- OSG Jobber Drill Bit, 9/16 in., Carbide HP255-5626
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0595
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0935
- OSG Jobber Drill Bit, 1/2 in., HSS-E 6262711
- OSG 7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit 15625005
- OSG Jobber Drill, 5.3mm, 140, Carbide HP255-2087
- OSG Jobber Drill Bit, #34, XPM 8612282
- OSG Jobber Drill Bit, 29/64 in., HSS - Co 17453108
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit 5VUA0
- WESTWARD #47 2" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRU5
- Osg Jobber Length Drill Bits