Bullard
Spectrum™ Full Face Respirator, M/L
Mfr # PASPECML
Zoro # G5707904
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size M
- Includes Speaking Diaphragm
- Configured For PAPR
- Facepiece Material Silicone
- Head Harness Material Silicone
Explore More Products
- 3M 3M™ 7500 Series Half Mask, S 7501
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large 770030L
- DENTEC Comfort-Air 300 Thermoplastic Half Mask Respirator 300-SM-00
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large 6311PA1-A
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator, M/L SR 200 PC
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, S 808075
- HONEYWELL NORTH Survivair Premier Plus™, S-Series, S 321500
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case OCS6300
- MSA SAFETY Full Face Respirator, M, Bayonet, Hycar 10083793
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters 50051131070245
- HONEYWELL NORTH Low Maintenance Full Facepiece Respirator, Medium/Large 54001
- Bullard Reusable Respirators