Dwyer Instruments
Humidity/Temp Transducer, -20 to 140F
Mfr # RHP-3D11
Zoro # G5707956
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 to 140 Degrees F
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma RHP-2M11
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans RHP-3E44-LCD
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp Remote Mt Cur RHT-R016
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr TTE-106-W-LCD
- DWYER INSTRUMENTS Temperature Transducer, 32 to 752F 651A-40
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F RHP-3O2F
- DWYER INSTRUMENTS Carbon Dioxide/Temp, 10K Type III Thermistor Temp Output, North American Housing, LCD Display CDT-2N4A-LCD
- DWYER INSTRUMENTS Duct Mount Temperature Transmitter with 4 to 20 mA output, 2.5in probe BTT-D25-1
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F RHP-3O2A
- ROSEMOUNT 0-200F 45V-DC TEMPERATURE TRANSMITTER 0444TJ1U1B2E5
- DWYER INSTRUMENTS TemperatureHumidity Transmitter RHP-2N4B
- Dwyer Instruments Temperature & Humidity Transmitters