Shop Alternate Products
This Product is Discontinued
Dayton
Sludge Pump, 3 HP, 230 Volts, 17 Amps, SS (Discontinued)
Mfr # 11A347
Zoro # G5708017
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3
- Max. Head 66 ft.
- Amps 17
- GPM of Water @ 60 Ft. of Head 30
- Motor Type 1-Phase
Customers Also Purchased
- Brand Dayton
-
MFR #
11A347
-
Zoro #
G5708017
- UPC # 190735110324
- Country of Origin Taiwan, Province of China
- Category Sludge pumps
Dimensions
Cord Length - Pumps | 16 ft. |
Length | 16-7/10" |
Max. Diameter Solids | 1 1/2 in |
Diameter | 11-11/32" |
Cord Size | 12/3C |
Height | 24-1/4" |
Width | 8-7/10" |
Manufacturers Warranty Length | 1 yr. |
Cord Length | 16-3/8 ft. |
Max. Dia. Solids | 1-1/2" |
Details
HP | 3 |
Max. Head | 66 ft. |
Amps | 17 |
GPM of Water @ 60 Ft. of Head | 30 |
Motor Type | 1-Phase |
GPM of Water @ 50 Ft. of Head | 80 |
Housing Material | Stainless Steel |
GPM of Water @ 25 Ft. of Head | 230 |
Pump Body Material | Stainless Steel |
Motor RPM | 2900 |
Impeller Material | Ductile Iron |
GPM of Water @ 30 Ft. of Head | 200 |
Bearing Type | Ball |
GPM of Water @ 40 Ft. of Head | 140 |
Shaft Seal | Carbon/Ceramic/Silicon/Silicon |
Max. Head - Pumps | 66 ft. |
Duty | Continuous |
Voltage - Pumps | 240VAC |
Agency Compliance | CUS |
GPM of Water @ 15 Ft. of Head | 280 |
Pump HP | 3 |
Pump Type | Manual |
Voltage | 230 |
Impeller Material - Pumps | Ductile Iron |
Item - Sludge Pumps | Sludge Pump |
Shaft Seal Material - Pumps | Carbon, Ceramic, Silicon |
Discharge NPT | 4" |
Thermal Protection | None |
Amps - Pumps | 17.00 |
GPM of Water @ 10 Ft. of Head | 299 |
GPM of Water @ 20 Ft. of Head | 255 |
GPM of Water @ 5 Ft. of Head | 317 |
Base Material | Cast Iron |
Input Phase AC | 1 |
Max. Liquid Temp. | 104 Degrees F |
Item | Sludge Pump |
Cord Type | SJTW |
Application | Liquids Transfer, Sludge Pump are Designed to Pump Effluent or Wastewater, Nonexplosive and Noncorrosive Liquids. |
Phase | 1 |
RPM | 2900 |
Description
Sludge Pump, HP 3, Amps 17, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon, Base Material Cast Iron, Max. Diameter Solids 1 1/2 in, Max. Liquid Temp. 104 Degrees F, Max. Head 66 ft, Thermal Protection None, RPM 2900, Cord Length 16-3/8 ft, Agency Compliance CUS, Manufacturers Warranty Length 1 yr