Zoro Select
Fully Threaded Stud, 5/8"-11, 3 1/4 in, Stainless Steel, B8 18-8, Plain Finish, 125 PK
Mfr # U22534.062.0325
Zoro # G5713127
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Length 3 1/4 in
- Material Grade/Class B8 18-8
- Threaded Rod Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade B7, Black Oxide Finish U22180.031.2400
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 10.9, Black Oxide Finish M20130.120.1000
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 1/2 in, Steel, Grade 2, Zinc Plated Finish, 25 PK 32429
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.150.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 316, Plain Finish U55067.075.7200
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade A, Plain Finish U20200.012.2400
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 in, Stainless Steel, B8M 316, Plain Finish, 75 PK U22538.075.0400
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade A, Black Oxide Finish U20360.087.3600
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 12 ft, Steel, Grade A, Zinc Plated Finish U20300.175.9999
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.050.1000
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish 13304
- Zoro Select Fully-Threaded Rods & Studs