Shop Alternate Products
This Product is Discontinued
Master Lock
Self-Lam Photo ID Danger Biling Tag, PK12 (Discontinued)
Mfr # S4801LFRLEN
Zoro # G5715726
This Product is Discontinued
Key Features
- Material polypropylene
- Height 5-51/64"
- Width 3-13/64"
- Write on Surface Yes
- Laminated Yes