Quality Park

Multimedia Mailer, Wht, Paperboard, PK100


$93.79
/pk 100, $0.94/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Width 6"
  • Length 7-1/2"
  • Material Chipboard
  • Closure Type Peel Off Adhesive
See all product information