Zoro Select
Floor Marking Tape, Roll, 4 in. W, PK2
Mfr # 24WH13
Zoro # G5716891
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Thickness 2.4 mil
- Roll Length 216 ft
- Retroreflective Grade Non-Reflective
Explore More Products
- ZORO SELECT Aisle Marking Tape, Roll, 3In W, 108 ft. L 8ZFT2
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L 15D720
- ZORO SELECT Floor Tape, Black/Yellow, 3 inx108 ft, Roll ZVM6FTSH
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L 9NPE8
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 8ADC7
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L 9WEJ8
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L 3XCK9
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 24WH12
- ZORO SELECT Marking Tape, Roll, 1In W, 15 ft. L 8TRF0
- ZORO SELECT Marking Tape, Roll, 3In W, 150 ft. L 15D049
- 3M Marking Tape, Roll, 2In W, 108 ft.L 5702
- Zoro Select Marking and Warning Tapes