Ideal
Fish Tape, 1/4 In x 50 ft, Carbon Steel
Mfr # 31-051
Zoro # G5717835
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Blue
- Size 1/4"W x 0.060"H
- Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
- Case Dia. 12 in
Explore More Products
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass 31-087
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel 31-092
- IDEAL Fish Tape, 3/16 In x 60 ft, Fiberglass 31-542
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 31-651
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass 31-064
- IDEAL Fish Tape, 1/4 In x 50 ft, Carbon Steel 31-059
- IDEAL FISH TAPE BLK/BLUE 240' 31-057
- IDEAL Fish Stick, Steel 31-652
- IDEAL 50-Class Rp W/Ldr 31-187
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit 48-22-4155
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape 8-18-AK
- Ideal Electrical Tools