- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/64 in, Carbide (Discontinued)
Mfr # VBMT331ESU-AC520U
Zoro # G5721667
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
VBMT331ESU-AC520U
-
Zoro #
G5721667
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173 |
Nose Radius | 0.0157" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | VBMT |
Inscribed Circle | 3 |
Chip-Breaker | Yes |
Grade | AC520U |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Super Alloy (S) |
Insert Material | Carbide |
Insert Application | Finishing |
Stainless (M) Compatibility | Yes |
Non Ferrous (N) Compatibility | No |
Insert Thickness | 0.1875" |
Mounting Style | Screw-On |
Relief Angle | 5 Degrees |
Steel (P) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
For Use With | SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars |
Rake | 8 Degrees |
No. of Edges | 2 |
ANSI Number | VBMT331ESU-AC520U |
ISO Number | VBMT160404NSU |
Cutting Direction | Neutral |
Hardened (H) Compatibility | No |
Coating | Super ZX TiAlN/AlCrN-PVD |
Super Alloy (S) Compatibility | Yes |
Features | Excellent Fracture Resistance |
Thickness | 3 |
Number of Cutting Edges | 2 |
Primary Material Application | Nickel, Stainless Steel, Steel, Titanium |
Chip-Breaker Code | ESU |
Included Angle | 35 Degrees |
Finish - Machining | TiAlN+AlCrN |
Material - Machining | Carbide |
Manufacturer Grade | AC520U |
ANSI Code | VBMT331ESU |
Chip-Breaker Style | Single |
Measurement System | Fractional Inch |
Insert Holding Type | Countersink Hole |
Primary Material Application ISO Code | M, P, S |
Cutting Application | Turning |
Shape | Rhombic |
Coating Process | PVD |
Clearance Angle | 5 Degrees |
Style | VBMT |
Application | Finishing |
Insert Code | VBMT331 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD