Klein Tools

Wide-Mouth Tool Bag, Extra Heavy Duty Leather, 1 Pockets, Brown


$271.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Buckle
  • Color Brown
  • Height 8"
  • Length 20"
  • Material Leather
See all product information