Shop Alternate Products
This Product is Discontinued
Zoro Select
Static Shielding Bag, 3 mil, Gray (Discontinued)
Mfr # 5CXX9
Zoro # G5724905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 8"
- Length 24"
- Color Gray
- Bag Closure Type None
- Thickness 3 mil