- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Floor Mops, Buckets & Wringers
- /
- Mops
- /
- 5 in Wet Mop, 28 oz Dry Wt
Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
5 in Wet Mop, 28 oz Dry Wt (Discontinued)
Mfr # FGC25306OR00
Zoro # G5726183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color Orange
- Mop Connection Type Side Gate
- Mop Head Material Synthetic
- Handle Material No Handle
Customers Also Purchased
- Brand Rubbermaid Commercial
-
MFR #
FGC25306OR00
-
Zoro #
G5726183
- UPC # 086876171518
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Width | 5" |
Length | 6" |
Overall Width | 6 in |
Overall Depth | 17 in |
Mop Head Size | Extra Large |
Details
Mop Head Color | Orange |
Mop Connection Type | Side Gate |
Mop Head Material | Synthetic |
Handle Material | No Handle |
Mop End Type | Loop |
Mop Style | String |
Item | Wet Mop |
Includes | Mop |
Launderable | Yes |
Color | Orange |
Series | Swinger Loop(R) |
Sub-Category | Mop Heads |
End Type | Loop |
For Use With | Mfr. No. H115 |
Material | Synthetic Blend |
Basic Material | Synthetic Blend |
Connection Type | Clamp |
Color Coding System | Yes |
Ply | 4 |
Handle Included | No |
Dry Weight | 28 oz |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | Wet Mop Head |
Includes Wet Mop Tailband | Yes |
Compatible Manufacturer Part Number | H115 |
Ply Count | 4 |
Connection Thread Type | Not Applicable |
Includes Handle | No |
Mop Style | String |
Mop Material | Cotton/Synthetic Blend |
Launderability | Launderable |
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 17 in, Launderable Yes, Color Orange, Dry Weight 24 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5M999, Compatible Manufacturer Part Number H115, Color Coding System Yes, Features Pre-Laundered and Preshrunk, Contains Recycled Content, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String