Ge
Molded Case Circuit Breaker, 45 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style
Mfr # TEY245
Zoro # G5728992
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEY
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1115
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THHQL Series THHQL32030
- GE Miniature Circuit Breaker, 40 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1140
- GE Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32090
- GE Molded Case Circuit Breaker, 50 A, 600V AC, 3 Pole, Bolt On Panelboard Mounting Style, TED Series TED136050WL
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THHQL Series THHQL1120
- GE Molded Case Circuit Breaker, 15 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series TED124015WL
- GE Molded Case Circuit Breaker, 20 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TEY Series TEYL1020B
- GE Molded Case Circuit Breaker, 25 A, 600V AC, 3 Pole, Bolt On Panelboard Mounting Style, TED Series TED136025WL
- SQUARE D Molded Case Circuit Breaker, 400, 600VAC, 3 Pole, Unit Mount Mounting Style, LAL Series LAL36400MB
- EATON Circuit Breaker, 40 A, 600VAC, 3 Poles PDG23F0040TFFL
- Ge Circuit Breakers