Westward
Grease Pump, 35 lb./5 gal. Pail, 50:1
Mfr # 29FW98
Zoro # G5729534
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 53/64 in
- Fits Container Size 35 lb/5 gal Pail
- Volume per Minute 1 lb
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Explore More Products
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 29FX01
- WESTWARD Grease Pump with Container, 22 lb. 15F220
- WESTWARD Lever Action Drum Pump, 55 gal. 19XH29
- WESTWARD Lever Barrel Pump, 15- 55 gal 19XH39
- WESTWARD Suction Gun, 14 oz., Clear 15F215
- WESTWARD Grease Pump System, 66 lb, 50:1 45CT58
- WESTWARD Hi Flow Rotary Booster Pump, Oil and Fuel 5NUD8
- MACNAUGHT Grease Transfer / Bulk Filler Pump J3-01
- GROZ Lubricant Pump, DEF, Antifreeze 44185
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose 279092
- ACTION PUMP Action Pump 120 Lbs. Double Acting Grease Pump System 12205 12205
- Westward Grease Pumps