- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, Wht/Translucent, Plystr
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, Wht/Translucent, Plystr (Discontinued)
Mfr # BM71-75-461
Zoro # G5729857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White/Translucent
- Width 2-5/8"
- Length 1"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
BM71-75-461
-
Zoro #
G5729857
- UPC # 662820927877
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-5/8" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 2 5/8 in |
Vial/Tube Size | 8.0 mL |
Label Width | 2 5/8 in |
Label Size (HxW) - General Purpose Laboratory Labels | 1 in x 2 5/8 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Cartridge |
Color | White/Translucent |
Material | Polyester |
Labels per Roll | 1000 |
Tape Material | Polyester |
Legend | Blank |
Printer Series Compatability | BMP61/71, TLS 2200(R), TLS-PC LINK |
For Use With | BMP(R)61 Labeling System, BMP(R)71 Label Printer, TLS 2200(R) Thermal Labeling System, TLS-PC LINK(TM) Thermal Labeling System |
Adhesive | Yes |
Temp. Range | -40 Degrees to 230 Degrees F |
Background Color | Translucent/White |
Application | Laboratory ID |
Tape Format | Die Cut - Tag |
Label Type | Self-Laminating Polyester |
Standards | ASTM D 1000; Halogen Free (DIN VDE 0472 part 815) |
Label Material | Clear Polyester B461 |
Labels per Row | 1 |
Inkjet Printable | No |
Product Type | Laboratory Labels |
Adhesive Material | Acrylic |
Label Media Format | Precut Roll in Box |
Recommended Ribbon | M71-R4300 |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Label Color | Clear |
Minimum Service Temperature | -320 Degrees F |
Label Finish | Matte |
Adhesive Properties | Permanent Adhesive |
Label Thickness | 0.0019 in |
Label Color & Finish - General Purpose Laboratory Labels | Clear ( Matte ) |
Secondary Label Included | No |
Material Series | B-461 |
Label Shape | Rectangle |
For Print Method | Thermal-Transfer |
Color - General Purpose Laboratory Labels | Clear |
Maximum Service Temperature | 230 Degrees F |
Service Temperature - General Purpose Laboratory Labels | -320 Degrees F - 230 Degrees F |
Adhesive Strength - General Purpose Laboratory Labels | Permanent |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Number of Labels | 1,000 |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Clear, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 5/8 in, Labels per Roll 1,000, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Series B-461, Recommended Ribbon M71-R4300, Resistance Properties Chemical-Resistant, Smear-Resistant