Shurflo
Swivel Fitting, 3/8, Zytel Nylon
Mfr # 94-471-01-75
Zoro # G5732456
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Mesh Size 3/8
- For Use With LVPO Inline Filters
- Material of Construction Zytel Nylon
- Material Zytel Nylon
Explore More Products
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP 420C - 1
- LEGEND VALVE 1-1/2" T/S-15 80 MESH SCREEN 105-547
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS050-40
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer 59LF008P2
- LEGEND VALVE 3/4" T/S-15 20 MESH SCREEN 900-091
- HAYWARD 1", Threaded, Clear PVC, Y Strainer, 150 psi YS00100T
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F 6 791F-AH CI Flgd Duplex Strainer
- KECKLEY 2-1/2", Threaded, Cast iron, Y Strainer 21/23THY-CI062P34-FTI-B7
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer 21/2 758N Iron Body flanged
- LEGEND VALVE 2" T/S-15 20 MESH SCREEN 900-095
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi 1256030
- Shurflo Y & Basket Strainers