Shop Alternate Products
This Product is Discontinued
Safco
Keyboard Platform, Black (Discontinued)
Mfr # 2143BL
Zoro # G5733217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 11-1/2"
- Width 21"
- Height 1/4"
- Color Black
- Features Control Zone Design, Ultra-Thin Teardrop Mouse Platform, Height And Tilt Indicators, Leverless Lift And Release Mechanism With 6" Height Adjustment Range, Tilt Knob Adjusts +10 To -15 Degrees