Shop Alternate Products
This Product is Discontinued
Zoro Select
Impact Resistant Guard Rail (Discontinued)
Mfr # 21XL84
Zoro # G5733752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Guard Rail System
- Overall Length 6 ft
- Overall Height 19 in