Wiegmann
NEMA 3R, 4, 4X, 12 36.0 in H x 30.0 in W x 12.0 in D Wall Mount
Mfr # N412363012SSC
Zoro # G5733944
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Depth 12 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Explore More Products
- WIEGMANN NEMA 1 24.0 in H x 24.0 in W x 6.0 in D Wall Mount Enclosure SC242406GNK
- WIEGMANN NEMA 3R, 4, 12, 13 36.0 in H x 36.0 in W x 8.0 in D Wall Mount N412363608C
- WIEGMANN NEMA 4X, 6P, 12 11.79 in H x 9.8 in W x 4.94 in D Wall Mount HW-J121005CHTLWW
- WIEGMANN NEMA 1 24.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure SC182406NK
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 5.94 in D Wall Mount HW-J161406CHTLWW
- WIEGMANN NEMA 12, 13 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure B040404CH
- WIEGMANN 48 in H x 36 in W x 16 in D Embossed Mounting Holes Mount N3R SCREW CVR WALL MNT 36X48X16 CS, GALV RSC364816G
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 20.0 in W x 6.0 in D Wall Mount N412242006C
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 20.0 in W x 10.0 in D Wall Mount N412202010C
- WIEGMANN NEMA 1 36.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N1C243608
- HAMMOND MFG. 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray CN4ST6603
- Wiegmann Electrical Enclosures