Baldwin Filters
Hydraulic Filter, 4 x 5-7/32 In
Mfr # PT9344
Zoro # G5734784
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Outside Dia. 4 in
- Micron Rating 27
- Height 5 7/32 in
- Fluid Type Hydraulic
Explore More Products
- BALDWIN FILTERS Hydraulic Element, 7-1/4 PT23633
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In PT207-10
- BALDWIN FILTERS Hydraulic Filter, 6-7/8 x 14-3/16 In PT8410
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In H9046
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In PT951
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In PT498-10
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 5-9/16 in. L BT23525-MPG
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 11-9/16 In PT400
- BALDWIN FILTERS Hydraulic Filter, 2-15/32 x 5-1/32 In PT9419-MPG
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter MF0057995
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7-19/32 In BT8937
- Baldwin Filters Automotive Hydraulic Filters