Bostitch
Electric Stapler, Blk, 45 Sheet, 1/4 In B8
Mfr # BOSB8EVALUE
Zoro # G5734836
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 45
- Crown 0.5"
- Throat Depth 1/2 in
- Leg Length 0.25"; 0.38"
- Color Black
Explore More Products
- BOSTITCH Desktop Stapler, 20 Sheet, Red ACI1124
- BOSTITCH Stapler, Desk, Epic Exec, Magenta B777RMAG
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity 1200
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black BOS02245
- BOSTITCH Standard Plier, 210 Staple Capacity, Chrome BOSSSP99
- BOSTITCH Full Strip Stapler, 20 Sheet, Black BOSB2200BK
- BOSTITCH Bostitch 688-STCR26193-8.43 Crown 0.375 In. Galvanized Staple 688-STCR26193/8
- BOSTITCH Half Strip Stapler- Standard Type- 105 Cap- Black ST462854
- BOSTITCH Stanley Bostitch® Booklet Stapler 20 Sheet Capacity Black B440SB
- RAPID Staples, High Capacity, 5/16", PK5000 90003
- SWINGLINE Desk Stapler, 20 Sheet, Black S7074741R
- Bostitch Staplers