Autonics
Proximity Sensor, Inductive, 18 mm, Round
Mfr # PR18-5AC
Zoro # G5734854
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 100 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round PRCM12-4DP
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO PSN17-8DN
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round PRD12-8DN
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round PR30-10AO
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round PR18-5DN
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round CR18-8AO
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round PRD18-14DP
- AUTONICS Proximity Sensor, Inductive, 8 mm, Round PR08-2DP
- AUTONICS 10-30V-DC PROXIMITY SENSOR PRWT08-2DO
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD IGS237
- CAMOZZI Magnetic Proximity Sensor CSN 2032-0
- Autonics Proximity Sensors