Osg

Straight Flute Hand Tap, Taper 4 Flutes


$264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 1.233"
  • Tap Thread Size 1-1/2"-6
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Number of Flutes 4
See all product information