Carol
AV Home Entrtnmnt Cable, 1000Ft, 20/20AWG
Mfr # C1331A.41.10
Zoro # G5737907
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Cable Type Audio, Communication and Instrumentation
- Cable Length 1,000 ft
- Jacket Material PVC
- Conductor Size 20 AWG
Explore More Products
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT C1356.21.01
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT C1356.21.90
- CAROL A/V Home Entertainmnt Cable, 16AWG, 1000FT C1358.41.90
- CAROL A/V Home Entertainmnt Cable, 14AWG, 1000FT C1361.41.90
- CAROL A/V Home Entertainmnt Cable, 22AWG, 1000FT C1362.21.90
- STEREN Mono Cable Black, 2ft, 3.5mm 255-155
- COMPREHENSIVE Comprehensive Plenum 3.5mm Stereo mini plug to plug audio cable 75ft MPS-MPS-75P
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black P311-006
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft 619
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG 2842
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft 2868
- Carol Stereo & Optical Audio Cables