Notrax
Entrance Runner, Black, 3 ft. W x 60 ft. L
Mfr # 231C0036BL
Zoro # G5741741
$743.63
4% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$706.99
Key Features
- Overall Width 3 ft
- Overall Length 60 ft
- Size 3 ft x 60 ft
- Color Black
- Backing Material Vinyl
Explore More Products
- NOTRAX Entrance Mat, Gray, 3 ft. W x 8 ft. L 141S0038GY
- NOTRAX Entrance Mat, Black, 3 ft. W x 16 ft. L 141S0316BL
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L 730C0036BL60
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L 109S0023BR
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L 109S0310CH
- NOTRAX 5.8 26.7 L, Decalon Fiber 130S0023BR
- NOTRAX Notrax 550-523S1212BL 12 x 12 in. Superior Modular Lok-Tyle &Tile Floor Mat - Black 550-523S1212BL
- NOTRAX Entrance Runner, Charcoal, 6 ft. W x 60 ft. L 117C0072CH
- NOTRAX Safety Message Floor Mat 194 Wash Hands 194SMR35CH
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L 141S0034BL
- MULTY HOME MAT CARRINGT ON 18 IN X 30 IN ASST MT1005523US
- Notrax Floor Mats