Dayton
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 32 GPM
Mfr # 22A605
Zoro # G5741924
Free Shipping & Returns
$3,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 32 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Replacement Parts
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM 22A595
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 3.25 GPM 6PY37
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene 6PY47
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM 3HJW4
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 12 GPM 6PY51
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM 34TJ42
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM 34TJ47
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 215 GPM 22A601
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene 22A597
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- 666053-3A2
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 172 GPM PD20A-AAP-STT-B
- Dayton Diaphragm Pumps