Remco
Hygienic Shovel, 38In, 1-Piece, Black
Mfr # 69819
Zoro # G5743105
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Material Polypropylene
- Application For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
- Shovel Design 1-Piece
- Metal Detectable No
Explore More Products
- REMCO Hygienic Shovel, Blue, 11 x 14 In, 38 In L 69813
- REMCO Hygienic Shovel, White, 11 x 14 In, 38 In L 69815
- REMCO Vikan Ergonomic Shovel- Large Blade, White 56015
- REMCO Hygienic Shovel, Red, 14 x 17 In, 42 In L 69824
- REMCO Small Blade Shovel, 14Wx38L, MD Green 6981MD2
- REMCO Hygienic Shovel, White, 14 x 17 In, 42 In L 69825
- REMCO Blade Shovel, Metal Detect, Gray, 14Wx38L 6981MD5
- REMCO Vikan Ergonomic Shovel- Large Sieve, White 56045
- REMCO One-Piece Dual Grip Shovel w/ 14 in. Blade, White 69845
- LINK HANDLE OF SEYMOUR 38 Pro D Spade Handle 66653
- TRUE TEMPER Union Tools 40184 912 44 Wood Handle Square Point Digging Shovel W Forward Turned Step 40184
- Remco Shovels and Scoops