- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Temperature Probes
- /
- Immersion Probe, RTD, Pt 1000 Ohm, 6 In L
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Immersion Probe, RTD, Pt 1000 Ohm, 6 In L (Discontinued)
Mfr # I2-42062
Zoro # G5744514
This Product is Discontinued
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 1000 Ohm RTD
- Temp. Range (F) -32 Degrees to 240 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Wire Length 5 ft
Customers Also Purchased
- Brand Dwyer Instruments
-
MFR #
I2-42062
-
Zoro #
G5744514
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Wire Length | 5 ft. |
Manufacturer Warranty Length | 1 yr |
Cable Length | 8 in |
Opening/Diameter | 0.25 in |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 6 in |
Details
Item | Immersion Temperature Probe |
Primary Measuring Element | RTD |
Probe Temp. Measuring Element | 1000 Ohm RTD |
Temp. Range (F) | -32 Degrees to 240 Degrees |
Probe Contact Material | 304 Stainless Steel |
Includes | Housing |
Accuracy | +/-0.6% at 32 Degrees F |
Process Connection | Compression Fitting |
Temp. Range (C) | -35.5 Degrees to 115.5 Degrees |
Temperature Measuring Element | RTD, Pt 1000 Ohm |
Use | Air or Liquids |
Probe Material | 304 Stainless Steel |
Number of Wires | 2-Wire |
For Application | Air, Gases, Liquids and Gels |
Sensor Type | RTD |
For Liquids and Gels | Yes |
For Air | Yes |
Minimum Temperature C | -35.5 Degrees C |
Resistance | 1,000 ohm |
For Solids | No |
RTD Type | 2-Wire 1,000 ohm |
Minimum Temperature F | -32 Degrees F |
Process Mounting | Compression Fitting |
Includes Thermowell | No |
Probe Sheath Material | 304 Stainless Steel |
Maximum Temperature C | 115.5 Degrees C |
Fitting Type | 1/4 in NPT Compression |
Maximum Temperature F | 240 Degrees F |
For Gases | Yes |
Temperature Range | -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C |
Head Connection | 1 1/2 in NPT Condit Knock Out |
Includes Signal Converter | No |
Probe Bend | Straight |
Head Material | Plastic |
For Surfaces | No |
Minimum Temperature °C | -35.5 Degrees C |
Minimum Temperature °F | -32 Degrees F |
Maximum Temperature °C | 115.5 Degrees C |
Maximum Temperature °F | 240 Degrees F |
Description
Immersion Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application Air, Gases, Liquids and Gels, Number of Wires 2-Wire, Compression Fitting, Cable Length 8 in, Insertion, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C