Anvil
1" x 1" x 3/4" Black Forged Steel Reducing Tee
Mfr # 0361123508
Zoro # G5748617
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1" x 1" x 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 1-1/4" Black Forged Steel 90 Degree Elbow 0361101405
- ANVIL 3/4 Black Malleable Square Head Plug 0818902405
- ANVIL Malleable Iron Street Tee Class 150 0310061809
- ANVIL Malleable Iron Reducer Coupling Class 150 0310088208
- ANVIL Malleable Iron Reducer Coupling Class 300 0310543608
- ANVIL Malleable Iron 90 Degree Reducing Street Elbow Class 150 0310019005
- ANVIL 1-1/4 In. Black Malleable Tee 150 PSI Lead Free 810030411
- ANVIL 1/2 IN BLK CROSS 00746 8700-16757-3
- ANVIL Malleable Iron Reducer Coupling Class 300 0310542402
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel 5 in. L Nipple 308UP18X5
- ANVIL Malleable Iron Union Class 150 0312822026
- Anvil Black Pipe Fittings