Osg
End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End
Mfr # 4500700
Zoro # G5749825
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 2 1/2 in
- Overall Length 4 5/8 in
- Shank Dia. 5/8 in
Explore More Products
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq 4563508
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq 4550411
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq 4563308
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq 4563311
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC 5435100
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End 4913700
- OSG End Mill, Roughing, Co, TiAlN, 1 In, 5 FL, Sq 4560911
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq 4563511
- OSG End Mill, Roughing, Co, TiCN, 5/8, 4 FL, Sq 4550708
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 CMG2-404-90
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 11125000C
- Osg General Purpose Cobalt End Mills