Shop Alternate Products
This Product is Discontinued
Bulwark
Flame Resistant Coverall, Red, Cotton/Nylon, 56 (Discontinued)
Mfr # CLD4RD RG 56
Zoro # G5749922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 56
- Color Red
- Fits Waist Size 56"
- Material 88% Cotton/12% Nylon
- Fits Chest Size 56"