- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Thermal Transfer Label, Silver, Labels/Roll: 250
Shop Alternate Products
This Product is Discontinued
Brady
Thermal Transfer Label, Silver, Labels/Roll: 250 (Discontinued)
Mfr # PTL-19-486
Zoro # G5751812
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 1"
- Length 1"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-19-486
-
Zoro #
G5751812
- UPC # 662820187295
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1" |
Height | 1" |
Label Width | 1 in |
Label Height | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 1 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Thermal Transfer Label |
Color | Silver |
Material | B-486 Ultra Aggressive Metallized Polyester |
Labels per Roll | 250 |
For Use With | TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer |
Background Color | Silver |
Metal Detectable | No |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
Adhesive | Permanent Rubber Based |
Application | Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID |
Legend | Blank |
Tape Format | Die Cut - Tag |
Temp. Range | -40 to 248 Degrees F |
Label Material | Polyester |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
For Print Method | Thermal-Transfer |
Label Shape | Square |
Inkjet Printable | No |
Label Color | Gray |
Adhesive Material | Rubber |
Maximum Service Temperature | 248 Degrees F |
Minimum Service Temperature | -40 Degrees F |
Product Type | Tracking Labels |
Label Color & Finish - Rating & Name Plate Labels | Gray ( Matte ) |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Label Finish | Matte |
Adhesive Properties | Aggressive Permanent Adhesive |
Secondary Label Included | No |
Labels per Row | 1 |
Label Media Format | Precut Roll |
Label Thickness | 0.0053 in |
Label & Ribbon Color - Rating & Name Plate Labels | Gray |
Adhesive Strength - Rating & Name Plate Labels | Aggressive Permanent |
Material Series | B-486B |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon M61-R4310, M71-R4300, R4310