Pilot
P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12
Mfr # PIL38601
Zoro # G5752512
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Grip Ribbed Finger
- Pen Cushion Yes
Explore More Products
- PILOT Pen, Ballpt, Drgripcog, Blue, M 36181
- PILOT Retractable Pen, Medium 1.0 mm, Black PIL36100
- PILOT Pilot Corp. Of America Precise Grip Roller Ball Pen, Black Ink, Extra Fine PI31204
- PILOT G-TEC-C Ultra Gel Pen, Stick, Extra-Fine 0.4 mm, Assorted Ink Colors, Clear Barrel, 5PK 35480
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 PIL31032
- PILOT Pen, Gel, G2, Extra Fine, Be, PK12 31003
- PILOT Pilot® Precise Grip Rolling Ball Pen, Bold, 1.0mm, Black Barrel/Ink 28901
- PILOT Pilot® Refill For Dr. Grip Center Of Gravity Pen, Medium, Blue Ink, 2/Pack 77272
- PILOT Pilot Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black Ink/Barrel, Dozen 13450
- UNCOMMONCARRY Omega Pen, Blue OMP-BL
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Clear Barrel, PK12 48710
- Pilot Pens